Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. 50029072
    50029072
    Leuze Photoelectric Sensors, LS 64 Series
    Item Number
    50029072
    MFG Item Number
    50029072
    Series
    LS 64
    Product Description
    LS 64/2 SE-L.2, Throughbeam
    Specifications
    Specifications
    Power Type DC
    Beam Type Infrared
    Max Range 98.42 '
    Optimum Range 82 '
    Operating Voltage Range 10-30 VDC
    Number of Outputs 1
    Output Type PNP
    Operating Mode Dark On
    Connection Type 5 Pin M12 Connector
    Max Load Current 0.1 A
    Composition Metallic
    Environmental Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 50029416
    50029416
    Leuze Photoelectric Sensors, LS 64 Series
    Item Number
    50029416
    MFG Item Number
    50029416
    Series
    LS 64
    Product Description
    LS 64/2.8 SE-L.1, Throughbeam
    Specifications
    Specifications
    Power Type DC
    Beam Type Infrared
    Max Range 393.7 '
    Optimum Range 196.85 '
    Operating Voltage Range 24 VDC
    Nominal Voltage 24 VDC
    Number of Outputs 1
    Output Type PNP
    Operating Mode Light On
    Max Load Current 0.1 A
    Composition Metallic
    Environmental Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 50029414
    50029414
    Leuze Photoelectric Sensors, LS 64 Series
    Item Number
    50029414
    MFG Item Number
    50029414
    Series
    LS 64
    Product Description
    LS 64/2.8 SE-L, Throughbeam
    Specifications
    Specifications
    Power Type DC
    Beam Type Infrared
    Max Range 393.7 '
    Optimum Range 196.85 '
    Operating Voltage Range 24 VDC
    Nominal Voltage 24 VDC
    Number of Outputs 1
    Output Type PNP
    Operating Mode Light On
    Connection Type 5 Pin M12 Connector
    Max Load Current 0.1 A
    Composition Metallic
    Environmental Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 50029415
    50029415
    Leuze Photoelectric Sensors, LS 64 Series
    Item Number
    50029415
    MFG Item Number
    50029415
    Series
    LS 64
    Product Description
    LS 64/4 E-L, Throughbeam
    Specifications
    Specifications
    Power Type DC
    Beam Type Infrared
    Max Range 393.7 '
    Optimum Range 196.85 '
    Operating Voltage Range 24 VDC
    Nominal Voltage 24 VDC
    Number of Outputs 1
    Output Type PNP
    Operating Mode Light On
    Connection Type 5 Pin M12 Connector
    Max Load Current 0.1 A
    Composition Metallic
    Environmental Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 50110456
    50110456
    Leuze Photoelectric Sensors, LS 64 Series
    Item Number
    50110456
    MFG Item Number
    50110456
    Series
    LS 64
    Product Description
    LS 64/4 E-L.51, Throughbeam
    Specifications
    Specifications
    Power Type DC
    Beam Type Infrared
    Max Range 98.42 '
    Optimum Range 82 '
    Operating Voltage Range 10-30 VDC
    Number of Outputs 1
    Output Type PNP
    Operating Mode Dark On
    Connection Type 5 Pin M12 Connector
    Max Load Current 0.1 A
    Composition Metallic
    Environmental Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved